Beli kertas filter udara di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  2. Whatman Filter Paper (Kertas Saring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  3. Whatman Filter Paper Qualitative Grade 1 (Kertas Saring Kualitatif)
    Mulai

    Rp399.900

    Whatman Filter Paper Qualitative Grade 1 (Kertas Saring Kualitatif)
    atribut:
    • Parameter: 0.25 psi wet burst, 150 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 87
    • Pore Size (µm): 11 (Particle retention)
    • Thickness (µm): 180
  4. Whatman Qualitative Filter Paper
    Mulai

    Rp299.900

    Whatman Qualitative Filter Paper
    Deskripsi:
    Suitable for filtering fine particles. It is about twice as thick as Grade 1. Due to its large load capacity, it does not easily clog even if it holds a large amount of precipitate, and it has strong wettability and is used for filtration with a Büchner funnel. It has high absorbency and is suitable as a sample carrier.
    atribut:
    • Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
  5. Non Brand Filter Paper Cellulose (Kertas Saring)
    Mulai

    Rp109.900

    Non Brand Filter Paper Cellulose (Kertas Saring)
    Deskripsi:
    Qualitative cellulose filter paper captures particles from liquid and gas for identification where quantifying particulates is not required. Qualitative paper captures less precipitate than quantitative paper.
  6. Suji Coffee Filter Paper 02 (Kertas Saringan Kopi)
    17%
    Mulai

    Rp32.900

    Suji Coffee Filter Paper 02 (Kertas Saringan Kopi)
    Deskripsi:
    Kertas filter berbentuk cone untuk menyeduh kopi dengan metode manual brew, digunakan bersama SUJI Pourover Dripper 01, SUJI Original Glass Gooseneck Kettle dan berbagai macam Server SUJI. Untuk kapasitas 1-2 cup. Kertas filter berkualitas baik dengan sertifikat international. Menghasilkan seduhan kopi yang bercita rasa dan bersih dari ampas kopi.
    atribut:
    • Width (mm): 125
  7. Whatman Quantitative Filter Paper (Kertas Saring Kualitatif)
    Mulai

    Rp1.199.900

    Whatman Quantitative Filter Paper (Kertas Saring Kualitatif)
    atribut:
    • TGK Part No.: 996-41-03-35
    • Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
    • Diameter (Φcm): 12.5Φ
    • AS ONE Part Number: 2-8306-05
    • Quantity (sheets): 100
  8. SARTORIUS Filter Paper Analytical (1288) (Kertas Saring Kualitatif)
    Mulai

    Rp519.900

    SARTORIUS Filter Paper Analytical (1288) (Kertas Saring Kualitatif)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%
    atribut:
    • Grade: 1288
    • Particle Retention (µm): 12-15
    • Specification: Wide-pored,soft & spongy structure,fast rate of filtration,wet strength
  9. Whatman Filter Paper (Kertas Saring)
    Mulai

    Rp1.399.900

    Whatman Filter Paper (Kertas Saring)
    Deskripsi:
    Whatman Kertas Saring merupakan kertas saring yang digunakan untuk berbagai aplikasi laboratorium. Kertas ini berfungsi sebagai pemisah antara cairan dan padatan. Produk kertas saring ini cocok digunakan untuk industri makanan, pertanian, pemantauan polusi udara, dan deteksi gas.
    atribut:
    • Diameter (mm): 110
  10. SARTORIUS Filter Paper Analytical (1290) (Kertas Saring Kualitatif)
    50%
    Mulai

    Rp289.900

    SARTORIUS Filter Paper Analytical (1290) (Kertas Saring Kualitatif)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 1290
    • Specification: Narrow-pored, dense, slow rate of filtration wet strenght
  11. One Two Cups V60 Coffee Filter Paper (Kertas Saringan Kopi)
    Mulai

    Rp33.900

    One Two Cups V60 Coffee Filter Paper (Kertas Saringan Kopi)
    Deskripsi:
    Untuk Anda yang gemar menyeduh kopi dengan metode manual brew V60 drip pasti membutuhkan filter kertas kopi. Filter kopi dari One Two Cups ini memiliki isi sebanyak 100 buah. Filter ini cocok digunakan ketika Anda membuat kopi di rumah.
  12. ADVANTEC Filter Paper Qualitative No. 2 (Kertas Saring Kualitatif)
    Mulai

    Rp139.900

    ADVANTEC Filter Paper Qualitative No. 2 (Kertas Saring Kualitatif)
    Deskripsi:
    Cellulose fiber with 99% or more α-cellulose is used as raw material. It retains sediments well and is commonly used in qualitative analysis requiring precision. RoHS2 (EU) 2015/863 compliant 
    atribut:
    • JIS P 3801: 2 Types
    • Thickness (mm): 0.26
    • Drainage Time (s): 80
    • Absorbency (cm): 8
    • Bursting Strength (kPa): 122
    • Ash Content (%): 0.1
    • Mass (g/m²): 125
    • Maximum Operating Temperature (°C): 120
    • Quantity: 1 box (100 pieces)
    • Retention Particle Size (µm): 5
    • Wet Bursting Strength (kPa): 8
    • pH Range: 0-12
  13. Whatman Filter Paper Qualitative Grade 4 (Kertas Saring Kualitatif)
    Mulai

    Rp489.900

    Whatman Filter Paper Qualitative Grade 4 (Kertas Saring Kualitatif)
    atribut:
    • Material: cellulose filters, circles
    • Parameter: 0.22 psi wet burst, 37 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 92
    • Pore Size (µm): 20-25 (Particle retention)
    • Thickness (µm): 205
  14. Whatman Filter Paper Quantitative Ashless Grade 42 (Kertas Saring Kuantitatif)
    Mulai

    Rp1.099.900

    Whatman Filter Paper Quantitative Ashless Grade 42 (Kertas Saring Kuantitatif)
    atribut:
    • Material: circles , cotton filters (high-quality cotton linters)
    • Parameter: 0.40 psi wet burst, 1870 sec/100 mL speed (Herzberg)
    • Ash: ≤0.007%
    • Basis Weight (g/m²): 100
    • Pore Size (µm): 2.5 (Particle retention)
    • Thickness (µm): 200
  15. Whatman Filter Paper Qualitative Grade 6 (Kertas Saring Kualitatif)
    Mulai

    Rp549.900

    Whatman Filter Paper Qualitative Grade 6 (Kertas Saring Kualitatif)
    atribut:
    • Parameter: 0.25 psi wet burst, 715 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 100
    • Pore Size (µm): 3 (Particle retention)
    • Thickness (µm): 180
Daftar Harga kertas filter udara Terbaru October 2026
Whatman Qualitative Filter-Paper #1 (Filter Paper)Rp279.900
Whatman Filter Paper (Kertas Saring)Rp249.900
Whatman Filter Paper Qualitative No. 42 Circle (Kertas Saring Kualitatif)Rp1.399.900
Whatman Filter Paper Qualitative Grade 1 (Kertas Saring Kualitatif)Rp399.900
Whatman Filter Paper Qualitative No. 41 Circle (Kertas Saring Kualitatif)Rp459.900
Whatman Qualitative Filter PaperRp299.900
Non Brand Filter Paper Cellulose (Kertas Saring)Rp109.900
Suji Coffee Filter Paper 02 (Kertas Saringan Kopi)Rp32.900
Whatman Filter Paper Qualitative No. 4 Circle (Kertas Saring Kualitatif)Rp249.900
Whatman Quantitative Filter Paper (Kertas Saring Kualitatif)Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)